Features:
- Simply slide the lock across the width of the bag to seal
- Reclosable bags can be reused
- Sizes listed are the inside usable dimensions of the bag
Model # :WBB3174178
Weights & Dimensions
| Length | 16 in |
| Width | 14-1/2 in |
| Thickness | 2.7 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 250 |
| Description | Slider Grip Reclosable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B3174178 |
| Closure | Slide Seal |
| Brand | Global Industrial |
| Recyclable | Yes |