Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sealer Sales

Model # :WBB2377499

MPN #: FCRB1Z04

Sealer Sales Child Resistant Stand Up Bags, 3-1/2"W x 6"L x 2" Gusset, 5 Mil, White, 250/Pack

Product Description
These stand up pouches are both child resistant and tamper evident. This is a unique feature combination as many pouch solutions in the marketplace are one or the other, but not both. Once the pouch is filled with your product and heat sealed by your team, a higher barrier ecosystem is created. This ecosystem protects your product's flavor profile while maximizing shelf space. The pouches are 5 mil and labeled with instructions for adult use. The foil pouch material is specifically designed for low oxygen, low moisture vapor and UV resistance. Due to the excellent barrier characteristics, our pouches provide longer shelf life. This product has a limited warranty of 6 months.

Features:
  • Child resistant
  • Tamper evident
  • Maximize shelf life
  • Protect your flavor profile
  • Uncompromised barrier protection
  • 5 mil foil structure
Certifications:
CFR Title 16, Part 1700 including Part 1700.15 & 1700.20 for poison prevention packaging. Complies with ASTM D3475.

PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3 units - 5 units
105.95Save $4.00 (4%)
Buy 6+ units
99.95Save $10.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3-1/2 in
Weight5 lbs
Size1/8 oz.
Thickness5 mil
Gusset2 in

Product Details

TypeStand Up Bags
ColorWhite
ClosureChild Resistant Barrier
For Use WithIndoor Gardening, Medical, Military, Aersopace, Pharmaceutical
Package Quantity250
Manufacturers Part NumberFCRB1Z04
BrandSealer Sales

Warranty

Warranty6 mo