Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3175180

Global Industrial™ Minigrip® Reclosable Poly Bags, 9"W x 12"L, 6 Mil, Clear, 500/Pack

Product Description
Minigrip® Premium Red Line™ bags feature a single track, heavy-duty zipper that extends the width of the bag and keeps products clean and free from moisture.

Features:
  • These premium poly bags have superior clarity
  • Strong 6 Mil bags are puncture resistant
  • Reclosable bags can be reused
  • Sizes listed are the inside usable dimensions of the bag
  • Bags meet FDA and USDA specifications for food contact


PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
209.95
Buy 3+ units
199.95Save $10.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Thickness6 mil

Product Details

MaterialPolyethylene
Package Quantity500
DescriptionReclosable Poly Bags
ColorClear
Manufacturers Part NumberB3175180
ClosureSeal Top
BrandGlobal Industrial
RecyclableYes

Compliance & Certifications

CertificationsFDA, USDA