Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Miramar Large Food Pan W/ Handles, 49433, 4.6 Quart Capacity, Satin Finish

Vollrath® Miramar Large Food Pan W/ Handles, 49433, 4.6 Quart Capacity, Satin Finish

Item #: WBB1226015

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Miramar Plain Pan, 8262205, 2-1/2" Depth, Stainless Steel

Vollrath® Miramar Plain Pan, 8262205, 2-1/2" Depth, Stainless Steel

Vollrath® Miramar Decorative Pan, 8262220, Rectangle, 0.86 Quart

Vollrath® Miramar Decorative Pan, 8262220, Rectangle, 0.86 Quart

Vollrath® Miramar Large Food Pan W/O Handle, 49432, 4.6 Quart Capacity, Satin Finish

Vollrath® Miramar Large Food Pan W/O Handle, 49432, 4.6 Quart Capacity, Satin Finish

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Vollrath® Miramar™ Stainless Steel 1.7 Qt Oval Food Pan

Vollrath® Miramar™ Stainless Steel 1.7 Qt Oval Food Pan

Vollrath® Miramar™ Night Sky Single Template - Four 1/2 Ovals

Vollrath® Miramar™ Night Sky Single Template - Four 1/2 Ovals

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath, Miramar Large Food Pan W/ Handles, 49433, 4.6 Quart Capacity, Satin Finish

Features:
  • Extremely durable thick 3-ply construction provides product longevity
  • Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish)
  • Unique handle design allows for easy removal from templates
  • Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan
  • Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen in commercial cookware
  • Easily dresses up with fabric napkins
  • Induction ready

Weights & Dimensions

  • Depth 2-11/16 in
  • Width 11-13/16 in
  • Length 14-11/16 in

Product Details

  • Brand Vollrath
  • Description Large Food Pan w/ Handles, Miramar® Display Cookware, Food Pan

  • Case Lot 1
  • Capacity 4.6 qt
  • Manufacturers Part Number 49433
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Miramar Large Food Pan W/ Handles, 49433, 4.6 Quart Capacity, Satin Finish

Vollrath® Miramar Large Food Pan W/ Handles, 49433, 4.6 Quart Capacity, Satin Finish

Item #: WBB1226015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant