Alegacy S771 - 3/4 Qt. Stainless Steel Mixing Bowl 6-1/2" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
3/4 qt. S/S Mixing Bowl
PRICE
$3.94
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6-1/2 in |
Product Details
| Capacity | 3/4 qt |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Stainless Steel Mixing Bowls With Mirror Polish, Stainless Steel, And A Rolled E |
| Series | 700 Series Stainless |
| Manufacturers Part Number | S771 |
| Brand | Alegacy |