Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1905352

MPN #: MJP3-2D-FL-LP

Little Giant Mobile Service Workbench w/ Center Shelf & 2 Doors, 48"W x 24"D , Gray

Product Description
The service bench features an all-welded 12 ga construction. The top work surface measures 48"W x 24"D, and the overall height is 41". The top is surrounded by a retaining lip on three sides (except butcher block top models). It is available in 4 standard work top surfaces. The bench comes with 2 swivel and 2 rigid non-marking polyurethane wheels. It has a 16 ga louvered panel. The floor lock on the handle end securely positions the workbench. It has a durable powder-coated gray finish. This product has a limited warranty of 1 year. This product is made in USA.

PRICE
$1,705.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1705.00
Buy 6 units - 11 units
1619.00Save $86.00 (5%)
Buy 12+ units
1569.00Save $136.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53-1/2 in
Depth24 in
Height65 in
Weight Capacity3600 lbs
Weight391 lbs. lbs
Wheel Diameter6 in
Nominal Height65 in

Product Details

Assembly RequiredNo
Edge TypeSquare
MaterialSteel
Number of Shelves1
Construction TypeAll-Welded
Manufacturers Part NumberMJP3-2D-FL-LP
BrandLittle Giant
TypeClearview Service Bench
Shelf TypeFlush
ColorGray
Wheel TypePolyurethane
Handle TypeTubular Steel Handle
StyleClear-View Cabinet, Louver, Shelf
Country of OriginUSA
Number of Doors2
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialMaple Butcher Block

Warranty

Warranty1 Year Limited