Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB3124232

MPN #: 6400SHENT

Master Lock® Bluetooth ProSeries Shrouded Shackle Padlock for Business Applications

Product Description
The Master Lock No. 6400SHENT Bluetooth® Shrouded Shackle Padlock features a 2-7/16in (62mm) wide metal body for durability and security. The 11/32in (9mm) diameter shrouded shackle offers 3/4in (20mm) vertical clearance and is made of boron alloy with an anti-cut shackle shroud, offering maximum resistance to cutting and sawing. Weather cover provides enhanced weather resistance against snow, rain and temperature extremes. The Master Lock Vault Enterprise system is designed to support Many Locks and Many Users with unmatched security, simplicity and accountability. Administrators control individual or system-wide lock access with our convenient web interface, while users enjoy simple, secure access to assigned locks or lock boxes.

PRICE
$388.13

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/16 in
Weight2 lbs
Shackle Inside Height3/4 in
Shackle Diameter11/32 in

Product Details

Body MaterialMetal
Package Quantity1
ColorBlack
Manufacturers Part Number6400SHENT
Shackle MaterialBoron Alloy
BrandMaster Lock