Master Lock® Lockout Pouch, 1 Zenex Padlock, 1 Steel Hasp, 3 Safety Tags, Red
Write a Review
|
Questions & Answers (0)
Product Description
With a Zenex Thermoplastic padlock, hasp, and tags, this kit has the essentials for lockout and it all fits neatly inside the zippered pouch. Pouch also features a compact, convenient design with velcro straps on back to allow it to be easily applied to or removed from a belt. Straps serve as breakaway feature in the event the pouch becomes caught in machinery, protecting the employee.
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Number of Padlocks | 1 |
| Type | Lock Out Kit |
| Padlock Capacity | 1 |
| Color | Red |
| Number of Tags | 3 |
| Material | Thermoplastic/Steel |
| Description | Lockout Pouch |
| Package Quantity | 1 |
| Manufacturers Part Number | S1010P410 |
| Number of Hasps | 1 |
| Brand | Master Lock |