Master Lock® Lockout Case, Premier Valve & Electrical Assortment, 6 Zenex Padlocks, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
With plastic padlocks, hasps, tags, and a premier assortment of devices, this portable kit has everything needed for electrical lockout stored in a convenient carrying case. The softsided carrying case comes with two clear storage compartments that help organize lockout devices and padlocks for easy accessibility.
PRICE
$509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10-1/4 in |
| Weight | 10.5 lbs |
Product Details
| Number of Padlocks | 6 |
| Type | Lock Out Kit |
| Padlock Capacity | 6 |
| Color | Red |
| Number of Tags | 12 |
| Material | Thermoplastic |
| Description | Lockout Case |
| Package Quantity | 1 |
| Manufacturers Part Number | 1458VE410PRE |
| Number of Breaker Lockouts | 11 |
| Number of Hasps | 6 |
| Brand | Master Lock |