Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245346

MPN #: 1484BP1106

Master Lock® 20 Padlock Station With Cover, 1484BP1106

Product Description
The Master Lock No. 1484BP1106 Safety Lockout Covered Padlock Station includes 20 American Lock No. A1106RED anodized aluminum keyed different padlocks. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resilient polycarbonate material to provide twice the heat resistance and quadruple the impact strength of typical stations. The exclusive translucent cover protects contents and is lockable to prevent loss of valuable products. Safety hasps and tags included.

Features:
  • Safety Lockout covered padlock station with 20 of the A1106RED aluminum padlocks, keyed different
  • Also contains 4 - 420 hasps and 4 bags (12/bag) of the 497A tags
  • Exclusive lockable translucent cover protects contents from dust and grime and ensures the lockout padlocks are there when you need them
  • Resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations
  • One piece molded construction means no glued hanger clips or tag pockets to ever come loose
  • Reinforced snap-on clips provide easy padlock and hasp storage and removal
  • Station measures 22" high x 22" wide x 1-3/4" deep (55.8cm x 55.8cm x 4.4cm)
PRICE
$889.77

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeLockout Padlock Station
Number of Padlocks20
Padlock Capacity4
MaterialPolycarbonate
Package Quantity1
Description20 Padlock Station With Cover
ColorYellow
Manufacturers Part Number1484BP1106
Number of Labels4 bags
BrandMaster Lock
Number of Hasps4