Lind Equipment ML2930-MC50 HD Static Grd Reel, Manual-Rewind, 50', LE-21C Alligator Clip
Write a Review
|
Questions & Answers (0)
Product Description
Lind Equipment ML2930-MC50 Static Grounding Reel Manual-Rewind 50' Cable Le-21C Alligator Clip
Our Ametek heavy-duty static grounding/bonding reels offer steel components and a cantilever-type frame, which support the reel assembly, and are designed to function under the most adverse conditions. Retraction need not be attended, as the retraction speed is automatically governed by a special brake assembly designed to limit the speed from two to seven feet per second. Maintenance and repairs are made possible by bolt-together construction. Baked-on MIL spec red finish and gasketed drum construction protect operating parts from corrosion. Bearing surfaces are permanently lubricated. ELECTRICAL RESISTANCE: 5 ohms maximum between clamp and mounting base. Finish: Red enamel
Our Ametek heavy-duty static grounding/bonding reels offer steel components and a cantilever-type frame, which support the reel assembly, and are designed to function under the most adverse conditions. Retraction need not be attended, as the retraction speed is automatically governed by a special brake assembly designed to limit the speed from two to seven feet per second. Maintenance and repairs are made possible by bolt-together construction. Baked-on MIL spec red finish and gasketed drum construction protect operating parts from corrosion. Bearing surfaces are permanently lubricated. ELECTRICAL RESISTANCE: 5 ohms maximum between clamp and mounting base. Finish: Red enamel
PRICE
$449.95
1
1
Expected on or around 09/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 ft |
| Width | 5 in |
| Height | 12 in |
| Cord Length | 50 |
| Cable Size | 3/32" I.D. coated to 1/8" O.D. ft |
Product Details
| Cable Type | Clear PVC coated plated steel |
| Material | PVC Coated Steel |
| Package Quantity | 1 |
| Features | 100 Amp Solid Copper Alligator Clip (LE-21C) |
| Color | Yellow |
| Manufacturers Part Number | ML2930-MC50 |
| Brand | Lind Equipment |