Dual Purpose Electric/Air Spring Rewind Reel: 50' 3/8" I.D. Hose, 300 PSI; Less Accessory, 16 AWG
Write a Review
|
Questions & Answers (0)
Product Description
Powder painted steel construction; 1/4" plate steel support post; solid 1" steel center support shaft; adjustable arm guide; cartridge style spring motor; 4-roller non-snag hose guide; 8-position spark-free locking ratchet; multiple mounting positions
PRICE
$895.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.25 in |
| Width | 16.00 in |
| Height | 18.25 in |
| Weight | 93 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Number of Hoses | 2 |
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Series | C |
| Style | Cord & Hose Combination |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | C-L350-5016-X |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Brand | Coxreels |
Warranty
| Warranty | 2 yr |