Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253968

MPN #: MLT406LTP

Accuform MLT406LTP Lockout Tag, Danger Do Not Operate, HS-Laminate, 25/Pack

Product Description
Safety Tags, Lockout Danger Do Not Operate, 25/Pk, HS-Laminate, 3-1/4"W x 5-3/4"H

Features:
  • Safety Tags are to identify temporary hazard until that hazard is eliminated or hazardous operation is complete.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Tear-proof 24-mil thick tags are ideal for use in harsh environments
  • Chemical-resistant to withstand dirty, greasy industrial environments
  • Matte surface is scratch resistant, yet easy to write on
  • Waterproof tags are ideal for extreme weather conditions
  • Top has 3/8" hole reinforced by a pull-proof metal grommet rated 50-lb strength
  • 25 per pack.
PRICE
$86.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Height5-3/4 in
Thickness20 mil

Product Details

Sign ShapeRectangle
Sign LegendDo Not Operate
TypeSafety Lockout Tags
Mount StyleWith Plain Hole
ColorMulti-colored
Glow in The DarkNo
Retroreflective GradeNon-Reflective
Language(s)English
MaterialHS-Laminate
DescriptionLockout Danger Do Not Operate
Package Quantity25
Legend HeadingDanger
Legend StyleText
Double SidedYes
Manufacturers Part NumberMLT406LTP
Grommet TypeMetal
BrandAccuform