ABUS T100 Laminated Vinyl DO NOT OPERATE Safety Lockout Tag, 73004 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Laminated Vinyl DO NOT OPERATE Safety Tag prevent accidentail or unexpected start up or release of stored energy when working on equipment.
PRICE
$240.00 Sold in packages of 10 / $24.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1/4 in |
| Height | 5-1/2 in |
Product Details
| Type | Safety Lockout Tags |
| Material | Laminated Vinyl |
| Package Quantity | 10 |
| Description | Do Not Operate |
| Color | Multi-colored |
| Manufacturers Part Number | 73004 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |