Mighty Max Battery YTX20L 12V 18AH / 270CCA GEL Battery
Write a Review
|
Questions & Answers (0)
Product Description
The YTX20L-BS GEL is a 12V 18AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.88 in |
| Width | 3.42 in |
| Height | 6.1 in |
| Weight | 14 lbs |
Product Details
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | YTX20L-BSGEL |
| Amperage | 18 A |
| Brand | Mighty Max Battery |
Warranty
| Warranty | 1 yr |