Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642099

MPN #: MO265

Extech MO265 Combination Pin/Pinless Moisture Meter

Product Description
Extech MO265 Combination Pin/Pinless Moisture Meter

Combination pin/pinless moisture meter provides non-invasive or contact moisture measurements. Choice of measuring moisture in wood and other building materials with pinless technology creating virtually no surface damage or use traditional pin type measurement directly from the meter or a remote pin probe (included).

Complete with:
  • 9v battery
  • Remote pin probe (MO-P1)
  • Replacement pins
  • Protective cap
  • Hard case
PRICE
$549.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5
Probe Length0.44 in

Product Details

Data Memory Recall Count1
Auto CalibrationYes
Replaceable Sensor TipsYes
Adjustable SensitivityNo
Response Time0.8
RechargeableNo
DescriptionCombination Pin/Pinless Moisture Meter
Manufacturers Part NumberMO265
Case IncludedYes
Detector/Tester TypeMoisture
Charger IncludedNo
BrandExtech