Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripplet

Model # :WBB3114722

MPN #: MS475

Triplett Moisture/Psychrometer/Infrared Thermometer

Product Description
The Triplett Model Model MS475 Moisture/Psychrometer/IR Thermometer is a powerful and versatile instrument for measuring and diagnosing dampness in buildings and building materials. This product enables building inspectors and other remediation technicians to measure moisture levels of building elements such as walls, floors, and building environments simply by switching between the two different modes of operation .In this way, a detailed understanding of the building's condition can be obtained. It can quickly indicate moisture content with pin and pinless moisture measurement. The built-in Humidity/Temperature probe measures Relative Humidity, Air Temperature, Mixing Ratio, Vapor Pressure, and Dew Point. An Infrared Thermometer with laser pointe has an 8:1 distance to target ratio and 0.95 fixed emissivity for measuring most surfaces.Measurents are displayed on a large, backlit easy-to-read dual LCD. Additional features include: High/Low Humidity and Moisture alarms, Min/Max, Data Hold, auto power off, and a low battery indicator. Includes remote pin moisture probe, 9V battery, and carrying case.

PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-13/16 in
Height1-1/2 in

Product Details

Battery Type9 V
TypeMoisture Detector
Package Quantity1
DescriptionMoisture/Psychrometer/Infrared Thermometer
Manufacturers Part NumberMS475
Case IncludedNo
Batteries9V
BrandTripplet

Warranty

Warranty1 yr