Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642241

MPN #: MO210

Extech MO210 Moisture Meter, Replaceable Sensor Tips, 0.75"L

Product Description
Extech MO210 Moisture Meter, Replaceable Sensor Tips, 0.75"L

Large dual graphical LCD displays moisture in wood and other building materials including wall board, sheet rock, cardboard, plaster and concrete. 2-in-1 Digital LCD readout and analog bargraph. Replaceable threaded electrode pins, impact proof housing, auto power-off and a built-in battery check and measurement verification test.

Complete with:
  • Protective cap
  • Replacement pins
  • Three CR2032 batteries
PRICE
$159.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8
Probe Length0.75 in

Product Details

Data Memory Recall Count0
Auto CalibrationNo
Replaceable Sensor TipsYes
Adjustable SensitivityNo
Response Time1
RechargeableNo
DescriptionMoisture Meter
Manufacturers Part NumberMO210
Case IncludedNo
Detector/Tester TypeMoisture
Charger IncludedNo
BrandExtech