- Small Bearing Slide Rack
- 4 Compartments
- Bearing slides allow boxes to move in and out smoothly
- Accommodates small compartment boxes
- Reinforced rack keeps boxes level
- Boxes can be easily removed for transport to work areas
- The Durable Baked On Powder Coat Gloss Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Small Bearing Slide Rack, 15-9/16"W x 11-7/8"D x 11-5/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-9/16 in |
| Depth | 11-7/8 in |
| Height | 11-5/16 in |
| Weight | 19.2 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Drawer Color Family | Gray |
| Color | Gray |
| Drawer Material | Steel |
| Number of Drawers | 4 |
| Style | Bearing Slide |
| Material | Steel |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 307B-95 |
| Brand | Durham Mfg. |