Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280158

MPN #: 3501M-BLP-12-2S-95

Durham Mfg.® Mobile Bin Cabinet, 12 Yellow Bins 36"W x 24"D x 80"H

Product Description
Features:
  • Mobile All-welded, heavy duty 14 gauge cabinet with 2 shelves
  • All-welded, heavy duty 14 gauge steel
  • 6" x 2" phenolic casters (2 rigid, 2 locking swivel)
  • 3-point locking system with keyed handles and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Shelves rest on louvered panels and go easily into place with no tools required - adjust on 4" centers
  • Includes 2 adjustable interior shelves
  • 700 lb. capacity per shelf


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$1,979.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height80 in
Weight456 lbs
Gauge14 ga

Product Details

Shelf Capacity700 lbs
Bin Quantity (Bin Size)12(E)
Number of Adjustable Shelves2
ColorGray/Yellow
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of Bins12
StyleInterior: Bins, Shelves
Louvered PanelsInterior
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part Number3501M-BLP-12-2S-95
Number of Fixed Shelves1
Base TypeMobile
BrandDurham Mfg.

Warranty

Warranty1 yr