Durham Mfg.® Steel Adjustable Parts Bin 314-95, 36 Openings 5" Deep
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of prime cold rolled steel and durable gray powder coat finish. 23-3/4" wide design allows unit to fit perfectly on the end of back-to-back 3-3/4" deep shelving and Fixed shelves are slotted to hold vertical dividers. Vertical dividers are removable allowing the creation of 6 to 36 openings. 1-1/4" high shelf fronts retain parts and provide areas to accommodate labels. Compartment bottoms are angled to make part removal easy. Keyhole slots in back panel allow wall mounting.
PRICE
$105.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 4-3/4 in |
| Height | 23-3/4 in |
| Opening Width | 3-7/8 in |
| Opening Height | 3-3/4 in |
| Opening Depth | 4-5/8 in |
Product Details
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Style | Without Doors |
| Construction Type | All-Welded |
| Description | One-Piece Adjustable Parts Bin |
| Number of Compartments | 6-36 |
| Manufacturers Part Number | 314-95 |
| Unit Type | Open |
| Number of Fixed Shelves | 6 |
| Base Type | Frame |
| Brand | Durham Mfg. |