Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280164

MPN #: 3502M-BLP-4S-95

Durham Mfg.® Mobile Bin Cabinet 48"W x 24"D x 80"H

Product Description
Features:
  • Mobile All-welded, heavy duty 14 gauge cabinet with 4 shelves
  • 6" x 2" phenolic casters (2 rigid, 2 locking swivel)
  • 3-point locking system with keyed handles and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Shelves rest on louvered panels and go easily into place with no tools required -adjust on 4" centers
  • Side handle for easy maneuvering
  • Double doors open at 180° for full access to product
  • Cabinets ship fully assembled
  • Includes 4 adjustable interior shelves
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,769.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2769.00
Buy 6 units - 10 units
2629.00Save $140.00 (5%)
Buy 11+ units
2549.00Save $220.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height80 in
Weight473 lbs
Gauge14 ga

Product Details

Shelf Capacity700 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
StyleInterior: Shelves
Louvered PanelsInterior
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number3502M-BLP-4S-95
Number of Fixed Shelves1
Base TypeMobile
BrandDurham Mfg.

Warranty

Warranty1 yr