- 16 Gauge
- 4 Adjustable Shelves
- Recessed Doors
- 6" x 2" Phenolic Casters - (2) Rigid, (2) Swivel
- Lockable
- Chrome Handle
- 3-point locking system with keyed handle
- 3" push handle on the side of the cabinet
- Doors feature 6-5/8" wide door reinforcement for added strength
- Cabinet ships fully assembled
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environment
Durham Mfg.® Mobile Cabinet with 4 Adjustable Shelves, 16 Gauge, 48"W x 24"D x 81"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,349.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 81 in |
| Weight | 423.9 lbs |
| Gauge | 16 ga |
Product Details
| Type | Mobile Storage Cabinet |
| Shelf Capacity | 750 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Recessed |
| Style | Interior: Bins, Shelves |
| Number of Shelves | 5 |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 2502M-BLP-4S-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |