Global Industrial
Model # :WB249692CBL
Global Industrial Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2"W x 30"D, Blue
|
Questions & Answers (0)
Product Description
This mobile shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. The drawer includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. The cabinet desk has single locking handle and permits full-width access to lower compartment. The cabinet includes an adjustable center shelf. Cabinet riser includes steel uprights, a 9-1/2"H pegboard panel and an overhead cabinet. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks (sold separately) for hanging tools. Overhead cabinet includes a cylinder lock with 2 keys for security. The cabinet has a height adjustable shelf for organized storage. Its steel cabinet doors include recessed handles and a 3-point locking system. The cabinet riser accepts an optional light kit that fits under the cabinet to provide a convenient light source. A 3" swivel with 2 locking casters is provided for easy mobility. The desk has a durable blue powder coat finish, and it is easy to assemble.
PRICE
$615.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 80 in |
| Weight Capacity | 500 lbs |
| Cabinet Depth | 12 in |
| Cabinet Height | 19-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Cabinet Base |
| Color | Blue |
| Number of Drawers | 1 |
| Writing Surface | Sloped |
| Style | Base/Upper Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf |
| Number of Doors | 4 |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 4 |
| Leg Type | Fixed |
| Manufacturers Part Number | 249692CBL |
| Number of Cabinets | 1 |
| Brand | Global Industrial |