Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3189917

MPN #: WTC-1D-2424-3R

Little Giant® Mobile Compact Work Center Cabinet, 24"W x 24"D, Gray

Product Description
This Compact Work Center Cabinet features a 1-3/4" butcher block top measuring 24"D x 24"W, and a keyed handle with a 3-point locking mechanism.

Features:
  • Stem casters: 37" OAH
  • Door with keyed handle


PRICE
$719.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height37 in
Weight Capacity1000 lbs
Weight139 lbs
Wheel Diameter3 in
Nominal Height34 - 37 in

Product Details

Assembly RequiredNo
Number of Drawers0
Edge TypeSquare
MaterialSteel
Number of Shelves1
Construction TypeAll-Welded
Manufacturers Part NumberWTC-1D-2424-3R
BrandLittle Giant
TypeCabinet Workbench
Shelf TypeFlush
ColorGray
Wheel Type4 Swivel
Casters4 Swivel, 3" Rubber
StyleCabinet, Shelf
Country of OriginUSA
Mobile or StationaryMobile
Package Quantity1
Leg TypeFixed
Top MaterialButcher Block

Warranty

Warranty1 yr