Valley Craft® Mobile Shelf Cabinet w/ Steel Square Edge & 2 Doors, 51"W x 22"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's Vari-Tuff mobile utility cabinet allows you to store and transport your workstation materials for quick and easy access. The cabinet features a partitioned compartment with a single-point locking handle and full-length piano hinges. This mobile workstation includes a 3" high backstop, 5" rubber casters (2 swivel and 2 rigid), and durable steel construction with smoke gray powder coat finish. Its overall load capacity is 800 lbs. Made in USA.
PRICE
$1,179.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 22 in |
| Height | 36 in |
| Weight Capacity | 1400 lbs |
| Weight | 165 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Fully Welded |
| Manufacturers Part Number | F81837A4 |
| Brand | Valley Craft |
| Type | Service Bench Cabinet |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Casters | 2 Rigid, 2 Swivel |
| Style | Cabinet, Shelf |
| Country of Origin | U.S.A. |
| Number of Doors | 2 |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Description | Vari-Tuff Mobile Shelf Cabinet |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |