Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WB249068

MPN #: MPC-2427

AERO Manufacturing Stainless Steel Mobile Computer Cabinet

Product Description
STAINLESS STEEL COMPUTER CABINETS
Mobile Cabinet
Stainless steel computer cabinets are built for harsh chemical environments, as well as, sanitary and clean room applications. Made using corrosion resistant and easy to clean 20 gauge Type 304 stainless steel. Monitor compartment features a flip-up door and 23"W x 16"H x 1/8" thick break resistant acrylic window for easy display viewing and security. Includes a pullout keyboard drawer with hinged front for ease of keyboard use. Drawer measures 24-7/8"W x 20"D. All compartments and drawers include cylinder locks; keyed alike. Rear panel is louvered for ventilation. Cable management grommets throughout. Mobile Computer Cabinet includes a locking bottom cabinet with fixed height shelf. Cabinet offers one 18"H storage compartment and a lower 12-3/4"H storage compartment. Moves easily on 4" rubber swivel casters (2 with brakes). Measures 27"W x 24"D x 66"H overall. Fully assembled.

PRICE
$3,049.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/2 in
Depth24 in
Height66 in

Product Details

Assembly RequiredNo
TypeMobile Computer Cabinet
ColorStainless
Battery PoweredNo
Casters4" Swivel Casters (2 Locking)
Enclosure TypeDisplay & CPU
MaterialStainless Steel
Construction TypeAssembled
Manufacturers Part NumberMPC-2427
BrandAero Manufacturing