Interion by Global Industrial
Model # :WB694965MGY
Interion® Mobile Deluxe Office Partition Panel, 24-1/4"W x 64-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Interion® By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4" thick upholstered panel features an interior engineered wood (MDF) frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3" swivel casters (all locking) that provide full mobility and allow easy transport from area to area. Deluxe models include a cherry finished wood cap which measures 1-1/2"H x 1-3/4"D. Coordinates with Interion®'s complete line of office partition panels. 1 Year Limited Warranty.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Height | 64-1/2 in |
| Thickness | 1-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Gray |
| Material | Steel |
| Description | Mobile Deluxe Office Partition Panel |
| Manufacturers Part Number | 694965MGY |
| Window | No |
| Collection | Traditional |
| Partition Style | Mobile |
| Partition Type | Deluxe Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |