Nexel
Model # :WB561953AB
Nexelon® Mobile Dunnage Rack 30"W x 18"D - 4 Swivel Casters, 2 W/Brakes
Write a Review
|
Questions & Answers (0)
Product Description
Low profile rack maximizes storage space, while allowing you to keep the floor clear. The open front, 3 sided frame design allows for easy cleaning underneath. Includes a removable top deck, frame, post caps and adjustable floor levelers. Includes 5"H x 1-1/4" diameter polyurethane stem casters with protective bumpers. 2 casters include brakes. Measures 12"H. Our exclusive, premium Nexelon® epoxy finish is so tough it's backed by a Lifetime Limited Warranty against corrosion and includes an anti microbial finish that fights mold and bacteria growth.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 12 in |
| Weight Capacity | 1200 lbs |
| Weight | 42.2 lbs |
Product Details
| Assembly Required | Yes |
| Color | Blue |
| Wheel Type | (4) Polyurethane Casters (2 with brakes) |
| Finish | Nexelon® |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Brand | Nexel |