Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jobox

Model # :WBB3085157

MPN #: 1-510990

Crescent JOBOX Mobile Field Office, 63"W x 33"D x 80"H

Product Description
Crescent JOBOX 1-510990 Mobile Field Office
63in Width x 33in Depth x 80in Height


The office you take with you. Making your work easier and better organized, your new JOBOX mobile field office rolls through 36" commercial doorways and is designed for you to easily add digital connectivity with a monitor, backup battery power and printer. Its reinforced construction, built-in lockable security, and heavy-duty 6" Casters ensure years of service, security, and convenience. Roll it or Hoist it wherever you need it.

Features:
  • Full size desk, easily handles size "E" prints
  • 11 built-in bins for organization while on the job
  • Removable upper shelf opens the rear wall to add a monitor
  • Extreme mobility for convenience on the job; roll it (through 36" doors), telehandle it, or hoist it
  • Perfect desk height for comfort while working
  • Slide-out bottom shelf for easy access to items

Specifications:
Weight: 581lbs
Storage Capacity Upper: 46.5 cubic feet
Storage Capacity Lower: 24.69 cubic feet
Usable Storage: 61 cubic feet

PRICE
$5,279.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth33 in
Height80 in
Weight581 lbs

Product Details

TypeJobsite Field Office
MaterialSteel
ColorBrown
Manufacturers Part Number1-510990
BrandJobox

Warranty

Warranty5 yr