Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB1379236

MPN #: FP3500

Luxor Adjustable Height Rotating LCD TV Stand For 40"-60" TVs, Black

Product Description
This Luxor TV stand allows you to smoothly alternate between horizontal or vertical positioning. Designed to hold displays up to 100 lbs., an adjustable mount height in 2" increments allows the stand to accommodate flat panel TVs from 40" to 60" in either orientation. Steel pipe construction and a cable management system through the main column keeps wires out of sight, and four casters with locking brakes enable you to quickly relocate and re-secure this rolling TV stand.

Features:
  • Unique tilt 90-degree rotation feature allows effortless interchange between horizontal and vertical positioning
  • Designed to hold 40"- 60" flat panel TV
  • Made from seamless pipes with powder coat painted finish
  • Cable management through main column keeps stand clean, organized and safe
  • Accessory shelf holds up to 25 lbs.
  • Four 2" nylon casters, all with locking brakes, for easy maneuverability and stability
  • Includes locking mechanism (padlock not included)
  • Maximum weight capacity: 100 lbs.
Dimensions:
  • Overall: 32.75"W x 28.75"D x 46.5" to 62.5" in 2" increments
  • Accessory Shelf: 19.625"W x 12.5"D
  • VESA Compliance: 200 x 200mm, 200 x 400mm, 300 x 300mm, 400 x 400mm, 400 x 600mm
PRICE
$455.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32-3/4 in
Depth28-3/4 in
Height62-1/2 in
Weight Capacity100 lbs
Weight65 lbs
Mounting Hole PatternUp to 600 x 400 mm
Screen Size32-60
LCD Size40" to 60"

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Mounting LocationFreestanding
Display TypeSingle Monitor
MaterialSteel
Manufacturers Part NumberFP3500
Shelf MaterialSteel
BrandLuxor
TypeTV Stand
ColorBlack
Rotation90° °
Casters2" Casters (All Locking)
StyleFlat
DescriptionAdjustable Height Rotating LCD TV Stand For 40"-60" TVs
Package Quantity1

Warranty

WarrantyLifetime Limited

Compliance & Certifications

VESA CompatibleYes