Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Luxor

Model # :WBB1879895

MPN #: CLCD

Luxor Crank Adjustable Flat Panel TV Cart For 32"-80" TVs, White

Product Description
It's easy to display a monitor at the right height and angle with this Luxor Crank-Adjustable Flat Panel TV Cart. A simple turn of the crank handle adjusts height up and down, and the rear knob tilts the monitor up to 15° forward or backward. The cart fits monitors from 32" to 80". Strong steel construction and sturdy shelves allow the cart to support up to 270 lbs. in total, securely holding a large monitor, tabletop speakers and other AV equipment. Four rolling casters, two with locking brakes, make this AV cart easy to move. It's ideal for office applications, presentations, classrooms and more.

Features:
  • Crank handle allows easy height adjustment
  • Holds up to 32"-80" flat panel or LCD TV with mounting hardware included
  • Frame constructed from durable steel
  • Includes two flat shelves made from MDF with melamine top
  • Allows up to 15 (+/-) degrees of adjustment
  • Included lock deters theft
  • Rolling TV cart with four 3" industrial casters, two with locking brakes
  • Maximum total cart weight capacity: 270 lbs. (75 lbs. per shelf, 120 lbs. maximum TV weight, all evenly distributed)
  • Assembly required
Dimensions:
  • Overall: 30"W x 29.5"D x 50.5" to 66.25"H
  • Clearance between shelves 19.5"
  • VESA compliance: 200 x 200 to 600 x 400
PRICE
$489.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth29-1/2 in
Height66-1/4 in
Weight Capacity270 lbs
Weight89 lbs
LCD Size32" to 80"
Mounting Hole PatternUp to 600 x 400 mm

Product Details

Assembly RequiredYes
TypeTV Stand
Frame Color FamilyWhite
ColorWhite
Casters3" Casters (2 Locking)
StyleTilt
Mounting LocationFreestanding
Display TypeSingle Monitor
MaterialSteel, MDF
DescriptionCrank Adjustable Flat Panel TV Cart For 32"-80" TVs
Package Quantity1
Manufacturers Part NumberCLCD
BrandLuxor

Warranty

WarrantyLifetime Limited

Compliance & Certifications

VESA CompatibleYes