The Mobile / Floor-accessible Aneroid Sphygmomanometer is a professional Blood Pressure Cuff, Monitor and Dial ideal for medical professionals and their offices as its wheeled base gives it mobility to go anywhere. Sized for Adults, the cuff will fit arms 13-20 inches in circumference. This sphygmomanometer features a large, easy-to-read 6" luminescent dial for high visibility in virtually any light condition, allowing doctors and nurses to easily conduct routine blood pressure analysis and achieve accurate results. The inflation system comes complete with nylon cuff that is washable and stain resistant, bulb, valve and eight-foot length (when extended) of coiled tubing. System comes complete with all necessary hardware and assembly instructions for the mobile unit as well as optional wall mounting. This sphygmomanometer is a complete system and includes everything needed for measuring blood pressure, hypotension and hypertension quickly, easily and accurately. The noted artery indicator label and index range ensure proper cuffing for correct arterial compression. The 300mmHg manometer attains the accuracy of +/- 3 mmHg without pin stop, making this the most accurate blood pressure monitor recommended by professional doctors. The mobility unit features a height adjustable caster stand with five casters and a vertical range of 34" to 48" (from bottom of base to top of unit). The device also includes a compartment for Integral ABS cuff storage and allows the manometer to be angled back 15° for easy viewing. The cuff, tubings and all materials for mounting are Latex-free.
Baseline® Mobile Floor Aneroid Sphygmomanometer with Adult Cuff
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 19 in |
| Width | 19 in |
| Height | 6 in |
| Weight | 13 lbs |
| Size | Adult |
Product Details
| Type | Sphygmomanometers |
| Color | Black |
| Style | Mobile |
| Package Quantity | 1 |
| Description | Mobile Floor Aneroid Sphygomomanometer |
| Manufacturers Part Number | 12-2262 |
| Brand | Baseline |
Warranty
| Warranty | 1 yr |
Related Products
This professional quality MABIS Precision Series Aneroid Sphygmomanometer Manual Blood Pressure Monitor is similar to those used in doctors' offices and hospitals. It comes with all you need to start taking your blood pressure at home without the need for electricity or batteries. Easy! Superior design. This sphygmomanometer features an easy squeeze inflation bulb that comfortably fits in your hand. The aneroid gauge shows large easy-to-read numbers, perfect for those with poor vision. You will enjoy its manual design to gain accurate results. Convenient zippered carrying case ensures you ...
Dynarex sphygmomanometers are designed to measure systolic and diastolic blood pressure effectively and precisely for accurate patient diagnostics and evaluations. Each aneroid sphygmomanometer features a chrome-plated gauge with air-release valve, adjustable Velcro strip, and nylon carrying case. Dynarex's Sphygmomanometers are an economical and practical choice, ensuring accuracy, durability and reliability, featuring a clear and easy-to-read 300mmHg gauge. Features: Chrome-plated pressure gauge Nylon cuff with adjustable Velcro strip and thumb-activated air release valve Includes ...
Dynarex sphygmomanometers are designed to measure systolic and diastolic blood pressure effectively and precisely for accurate patient diagnostics and evaluations. Each aneroid sphygmomanometer features a chrome-plated gauge with air-release valve, adjustable Velcro strip, and nylon carrying case. Dynarex's Sphygmomanometers are an economical and practical choice, ensuring accuracy, durability and reliability, featuring a clear and easy-to-read 300mmHg gauge. Features: Chrome-plated pressure gauge Nylon cuff with adjustable Velcro strip and thumb-activated air release valve Includes ...
ADC's Prosphyg 760 Series is the most popular sphygmomanometer. The 760 is the model of choice for demanding institutions. The 760 Series Features: Contemporary black enamel 300mmHg manometer provides day-in, day-out dependability exceeds industry standards Adcuff™ nylon cuff with ADC's proprietary Size Guide™ marking system, prevents mis-cuffing Chrome-plated brass air release valve Leatherette carrying case with durable nylon zipper Not made with natural rubber latex Assembled, inspected, and packaged in the U.S.A. from foreign components Meets or exceeds ANSI/AAMI/ISO 81060-1
This professional quality MABIS Precision Series Aneroid Sphygmomanometer Manual Blood Pressure Monitor is similar to those used in doctors' offices and hospitals. It comes with all you need to start taking your blood pressure at home without the need for electricity or batteries. Easy! Superior design. This sphygmomanometer features an easy squeeze inflation bulb that comfortably fits in your hand. The aneroid gauge shows large easy-to-read numbers, perfect for those with poor vision. You will enjoy its manual design to gain accurate results. Convenient zippered carrying case ensures you ...