- This professional quality MABIS Precision Series Aneroid Sphygmomanometer Manual Blood Pressure Monitor is similar to those used in doctors' offices and hospitals. It comes with all you need to start taking your blood pressure at home without the need for electricity or batteries. Easy!
- Superior design. This sphygmomanometer features an easy squeeze inflation bulb that comfortably fits in your hand. The aneroid gauge shows large easy-to-read numbers, perfect for those with poor vision. You will enjoy its manual design to gain accurate results.
- Convenient zippered carrying case ensures you will always have this handy blood pressure kit ready to go. Ideal for doctors, nurses, EMTs, other medical professionals and students!
- Arm cuff comfortably fits arm circumferences between 11 and 16.4 inches.
- INCLUDES: standard air release valve, inflation bulb, blue nylon calibrated cuff, convenient carrying case and 10-year replacement warranty on the gauge. Contains latex.
Mabis Precision Aneroid Sphygmomanometer,Manual Blood Pressure Cuff,Arm Sizes 11to16.4 Inches Adult
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 1 lbs |
| Size | Adult |
| Cuff Circumference | Arm 11-16.4 Inches |
Product Details
| Color | Blue |
| Style | |
| Material | PVC Tubing & Bladder, Nylon Cuff |
| Description | Aneroid Sphygmomanometer with Manual Blood Pressure Cuff |
| Package Quantity | 1 |
| Manufacturers Part Number | 01-140-011 |
| Brand | Mabis |
Warranty
| Warranty | 1 Year Limited |