Mobile Folding Versatile Storage, Unassembled, 93-1/2"W x 12"D x 35-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
GREENGUARD Children & Schools certified. (2) mobile hinged Versatile Storage Units can be folded and secured with locking hasp to secure contents. 100% Plywood with mortise & secure fastener construction for exceptional strength and durability. UV Finish provides unsurpassed protection and beauty. Lifetime warranty and MADE IN THE USA. Unassembled or Assembled options available. Open 93-1/2"W x 12"D x 35-1/2"H Closed 46-3/4"W x 24"D x 35-1/2"H
PRICE
$799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Height | 35-1/2 in |
| Weight Capacity | 200 lbs |
| Weight | 130 lbs |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Number of Bins | 0 |
| Style | Storage Unit |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Number of Shelves | 4 |
| Material | Plywood |
| Construction Type | Unassembled |
| Number of Compartments | 10 |
| Package Quantity | 1 |
| Manufacturers Part Number | C13730 |
| Number of Fixed Shelves | 6 |
| Base Type | Mobile |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |