UNEX FCM99SW48603 Flow Cell Mobile Gravity Rack 48"W x 60"D x 54"H
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Gravity Flow Rack, 27657, 48"W x 60"D x 54"H
Reduced Labor Costs, Utilizes Inaccessible Storage Space, Provides Highly Efficient Picking System, Flow Rack Style Conveyors, Gravity Fed, Mobile, Includes Rugged 4" x 2" Swivel Casters with Side Brake, Very Easy Assembly, Includes 3 Full Levels of Span Track Wheel, 1000 Capacity per Level.
Reduced Labor Costs, Utilizes Inaccessible Storage Space, Provides Highly Efficient Picking System, Flow Rack Style Conveyors, Gravity Fed, Mobile, Includes Rugged 4" x 2" Swivel Casters with Side Brake, Very Easy Assembly, Includes 3 Full Levels of Span Track Wheel, 1000 Capacity per Level.
PRICE
$3,049.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 60 in |
| Height | 54 in |
| Weight Capacity | 3000 lbs |
| Weight | 499 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Starter |
| Shelf Type | Tilted |
| Shelf Capacity | 1000 lbs |
| Color | Blue |
| Number of Levels | 3 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Manufacturers Part Number | FCM99SW48603 |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |