Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB298836

MPN #: WW3660-HD-6PHFL

Little Giant® Welded Steel Mobile Workbench, 60 x 36", Drawer, 7 Gauge

Product Description
Move these Heavy-Duty Workbenches easily with two swivel and two rigid 6" x 2" phenolic casters. When in the desired position, engage the floor lock between the swivel casters to avoid unwanted movement. 7 Gauge reinforced steel top with rounded comfort edges. Heavy 2" x 2"angle legs are 1/4" thick with 7 gauge welded gussets. All models have 34" Bench Top height. Includes heavy duty drawer: 26" x 20"D x 6"H (Center Mount) with padlock hasp.

PRICE
$1,449.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1449.00
Buy 6 units - 11 units
1379.00Save $70.00 (5%)
Buy 12+ units
1329.00Save $120.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height34 in
Weight Capacity3000 lbs
Shelf Clearance25 in
Wheel Diameter6 in
Nominal Height34 in

Product Details

Assembly RequiredNo
Number of Drawers1
Edge TypeSquare
Leg StyleAngle Leg
MaterialSteel
Number of Shelves1
Construction TypeAll-Welded
Manufacturers Part NumberWW3660-HD-6PHFL
BrandLittle Giant
Wheel MaterialPhenolic
PowerNo
TypeMobile Open Base Workbench
Shelf TypeLower Shelf
ColorGray
Wheel TypeFloor Lock
StyleShelf & Drawer
Duty RatingStandard Duty
Country of OriginUSA
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialSteel