Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154639

MPN #: WW3060-6PHFL-AH

Little Giant® Mobile Heavy Duty Workbench, Adjustable Height, 60"W x 30"D x 36"H, 3600 lb. Cap.

Product Description
Heavy-duty, mobile welded workbenches have an extra strong 7 gauge reinforced steel top with rounded comfort edges that can support up to 3,600 lbs (UDL).

Features:
  • 30" x 60" Top Size
  • 7 gauge (3/16" thick) reinforced steel top
  • Heavy 2" x 2" x 1/4" angle legs
  • 7 gauge gussets
  • 12 gauge lower shelf has 500 lbs capacity
  • 2 swivel and 2 rigid casters
  • Floor lock to stop unwanted movement
  • 6" Phenolic: 3600 lbs Capacity
  • Height adjusts from 28" - 36" in 1" increments
  • Durable gray powder coated finish
  • All welded and ready for immediate use


PRICE
$1,145.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1145.00
Buy 6 units - 11 units
1089.00Save $56.00 (5%)
Buy 12+ units
1049.00Save $96.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height28 - 36 in
Weight Capacity3600 lbs
Weight300 lbs
Wheel Diameter6 in
Nominal Height28 - 36 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleChannel Leg
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberWW3060-6PHFL-AH
BrandLittle Giant
Wheel MaterialPhenolic
PowerNo
TypeMobile Open Base Workbench
Shelf TypeLower Shelf
ColorGray
Wheel Type2 Rigid, 2 Swivel
Adjustment TypeBolted Leg
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryMobile
Leg TypeAdjustable
Top MaterialSteel