Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB2132441

MPN #: QUS998MOBBL

Quantum Storage® Plastic Mobile Hulk Stacking Bin, 35-7/8"L x 23-7/8"W x 17-1/2"H, Red

Product Description
Extra strong injection-molded polyethylene stacking bins have hopper front to allow easy access and visibility. Ribbed reinforced walls ensure strength and long life. FDA Compliant Resin & Colorant. Wide ledges interlock for positive stacking. Resists corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Mobile Bin with Casters have a 250 lb. capacity and moves easily on 3 non-marring hard rubber swivel casters with brakes. With caster, overall height for mobile container will be increased by 3.

Non-Returnable Item.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-7/8 in
Width23-7/8 in
Height17-1/2 in
Size (L x W x H)35-7/8 x 23-7/8 x 17-1/2 in
Inside Length33 in
Inside Width22 in
Inside Height16-1/2 in
Weight Capacity250 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorRed
StyleBin with Casters
MaterialPlastic
Package Quantity1
Manufacturers Part NumberQUS998MOBBL
Stack and/or NestStack
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant