Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB239508YL

MPN #: QUS965MOBYL

Quantum Storage® Plastic Mobile Hulk Stacking Bin, 23-7/8"L x 18-1/4"W x 12"H, Yellow

Product Description
Extra strong injection-molded polyethylene stacking bins have hopper front to allow easy access and visibility. Ribbed reinforced walls ensure strength and long life. FDA Compliant Resin & Colorant. Wide ledges interlock for positive stacking. Resists corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Mobile Bin with Casters have a 250 lb. capacity and moves easily on 3" non-marring hard rubber swivel casters with brakes.

Non-Returnable Item.

PRICE
$71.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-7/8 in
Width18-1/4 in
Height12 in
Size (L x W x H)23-7/8 x 18-1/4 x 12 in
Inside Length21-1/2 in
Inside Width16 in
Inside Height11-3/4 in
Weight Capacity250 lbs
Weight11 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorYellow
StyleBin with Casters
MaterialPlastic
Package Quantity1
Manufacturers Part NumberQUS965MOBYL
Stack and/or NestStack
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant