Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Industries

Model # :WB501360

MPN #: 138402

Mobile Industries Self-Propelled Electric Powered Tugger Puller TUG22EN 2200 Lb. Capacity

Product Description
Mobile Industries Self-Propelled Electric Powered Tugger Puller 2200 Lb. Capacity

Designed to reduce injuries associated with repetitive pushing/pulling, Mobile Industries tuggers are ergonomically designed motorized tug vehicles. Ideal for numerous markets like healthcare, food service, hospitality, and material handling industries, this tugger can be used to pull a variety of single or multiple carts safely, efficiently, and with little operator exertion.

  • Max. Tow Load: 2200 lbs
  • Adjustable Handle
  • 2x Swivel Casters for extra stability
  • Non-Marking Solid Rubber Tires
  • Easy Battery Exchange
  • Battery: 24V/24Ah
  • Deep Discharge Battery Protection
  • External Charger
  • Service Weight: 136.4 lbs
  • Cycles of Battery Discharge: 500-600 times
  • Easy to Operate
  • Battery Discharge Indicator
  • Drive Control: DC-Speed Control
  • Electromegnatic Service Brake
PRICE
$4,549.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width19-1/2 in
Height29-1/2 to 49 in
Weight Capacity2200 lbs
Weight136 1/2 lbs
Wheel Diameter10 in
Travel Speed4.2 mph
Caster Diameter3 in

Product Details

Assembly RequiredNo
Power24V DC Transaxle Drive
TypeSelf Propelled Electric Powered Tugger Puller
ColorRed
Wheel TypeRubber
MaterialSteel / Poly
Manufacturers Part Number138402
BrandMobile Industries

Warranty

Warranty1 yr