Lorell® Mobile Machine Stand with Shelf, 28" x 19-3/4" x 30-1/2", Mahogany
|
Questions & Answers (0)
Product Description
Lorell® Mobile Machine Stand w/Shelf, 28"x19-3/4"x30-1/2", Mahogany
Mobile machine stand offers a generous countertop that is sized to fit most office machines. Two doors with 96mm silver pull handles conceal a large storage compartment. Use the versatile open shelf above the compartment to store frequently used items. Design also features an 18mm mahogany finish and 2mm matched-color PVC edge banding. Machine stand rolls easily on four casters.
Mobile machine stand offers a generous countertop that is sized to fit most office machines. Two doors with 96mm silver pull handles conceal a large storage compartment. Use the versatile open shelf above the compartment to store frequently used items. Design also features an 18mm mahogany finish and 2mm matched-color PVC edge banding. Machine stand rolls easily on four casters.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 19-3/4 in |
| Height | 30-1/2 in |
| Weight | 73.2 lbs |
Product Details
| Assembly Required | Yes |
| Description | Mobile Machine Stand |
| Color | Red |
| Manufacturers Part Number | 60268 |
| Brand | Lorell |