JET JBG-8A, 8" Shop Grinder & JPS-2A Stand
Questions & Answers (0)
JBG-8A, 8" Shop Grinder & JPS-2A Stand
Specifications
Weights & Dimensions
| Height | 10-1/2 in |
Product Details
| Manufacturers Part Number | JT9-577102K |
| Type | Shop Grinder |
| Description | JBG-8A, 8" Shop Grinder & JPS-2A Stand |
| Brand | JET |
Related Products
This new JET GHB-1236 Geared Head Bench Lathe is engineered to cut and taper with exacting accuracy. Positioned on a heavy-duty stand with a newly added built-in footbrake, the GHB-1236 features precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for ultimate working durability.
For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results. Sizes Included are 1' (432), 1-1/16" (434), 1-1/8" (436), 1-3/16" (438), 1-1/4" (440), 1-5/16" (442), 1-3/8" (444), 1-7/16" (446), 1-1/2" (448), 1-9/16" (450), 1-5/8" (452), 1-11/16" (454), 1-3/4" (456), 1-13/16" (458), 1-7/8" (460), 1-15/16" (462), & 2" (464) Features: Heavy-duty cast iron construction provides ...
Enhance shop versatility with a wide range of quality accessories from JET®. Features: Hinged doors to store supplies Sturdy steel metal stand built to fit the JET® BDB-929 lathe Prop 65 - Cancer and Reproductive Harm
If space is at a premium in your shop, this is the bandsaw for you. With quick release blade tension, upper and lower ball bearing blade guides, an extra-large cast iron tilting table, and an easily adjustable LED work light - this well-equipped bandsaw has all the features you're used to on bigger bandsaws. Compact benchtop design allows for easy transport to different shop locations. Rigid steel stand allows bandsaw to transition from the benchtop to the floor. Reinforced steel base can be bolted to stand or work bench. 1/2 HP induction motor easily handles various cutting applications. ...
This is an original Jet replacement part. The hex nut is designed by the manufacturer for use in power tools such as jointers, planers, band saws, and sanders. This part is made of metal, and may be found in various locations in the machine, depending on model. Please be aware that there are different hex nuts used in the machine. Refer to the parts diagram to be sure of ordering the correct part. You will require a wrench when replacing this item. This product is sold individually. For Use With: Jet 15S (1791210) 15" Spiral Cutterhead Planer 15HH (1791213) 15" Helical Cutterhead Planer ...