Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB298447BK

Global Industrial™ Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx37"H, Black

Product Description
Global™ Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"W x 27"D x 36-7/10"H Black

All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock (keys included). Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Drawers accept optional Divider and Partition Kits (Sold Separately) to create multiple compartments for organized storage.

Includes four 5"H Drawers (Inside Dimensions 25-1/2"W x 21"D x 3-3/4"H) and one 6"H Drawer (Inside Dimensions 25-1/2"W x 21"D x 4-3/4"H). Black color finish. Cabinet measures 30"W x 27"D x 29-1/2"H.

Meet your own storage needs with these optional accessories.
Model 493321 - Divider Kit

Model 493322 - Reinforced Forkliftable Base

Model 493323 -High Adjusting Swivel Glides

Model 493324 - Push Handle and Wheel Kit

Model 493325 - Drawer Mat Kit

Model 493326 - Top Tray with Vinyl Mat


PRICE
$1,949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1949.00
Buy 6 units - 10 units
1849.00Save $100.00 (5%)
Buy 11+ units
1795.00Save $154.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth27 in
Height36-7/10 in
Wheel Diameter5 x 2 in
Drawer Weight Capacity200 lbs

Product Details

Wheel MaterialPolyurethane
Lock TypeKeyed Lock, Keyed Differently
TypeMobile
ColorBlack
Drawer MaterialSteel
Number of Drawers5
Wheel Type2 Swivel, 2 Rigid
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number298447BK
Drawer Quantity (Drawer Height)4(5"), 1(6")
Base TypeMobile
BrandGlobal Industrial

Warranty

Warranty1 yr