Flextur Mobile Nitride Welding Table Cart, 48"L x 30"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Mobile Nitride Welding Table Cart is capable of supporting and transporting 1,750lbs. This Mobile Welding Cart is ideal for cobots or any on-the-go welding work cell. 14 gauge Flextur Tool Board capable of supporting 50lbs. on a single hook provide superior flexibility and strength when organizing tools and materials within easy reach. A full bottom shelf provides ample space for a welder or cobot controller. This robust and highly mobile solution is Flextur's agile response to an industry need. American Made in Dalton, Ohio U.S.A.
PRICE
$4,149.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 30 in |
| Height | 35 in |
| Weight | 385 lbs |
Product Details
| Type | Mobile Cobot Welding Table |
| Surface Type | Hole Grid |
| Package Quantity | 1 |
| Manufacturers Part Number | 71500203 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |