Flextur Welding Station, 48"L x 48"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
This Package includes a Flextur Welding Table 48"L x 48"W x 35"H, with 1/2" top supported by 3/8" x 5" struts every 16", Flextur Tool Board panels, a full bottom shelf, casters, and a 2,000 lbs. capacity. Surface flatness is +/- .015" over 4 square feet. All 48" tables come equipped with heavy-duty swiveling lockable 2"W x 6"H casters. Changeover is easy and quick with movable 16mm locator pin in a 2" grid pattern. Skirting along all sides has the same hole configuration and gives the flexibility to extend your table in any direction, up to 24", with a Flextur Fixture Block for larger weldments. Well suited for larger jobs, Flextur Welding Tables will improve accuracy and greatly reduce set up time for complicated weldments. Inexperienced welders can easily make an accurate setup and become productive in minutes with this Welding Table. Onboard steel Flextur tool board panels keep tools organized and within easy reach. Base requires assembly but all welding table tops ship assembled.
In addition, you get a Flextur 57-piece Fixturing Kit for welding. Use with Flextur Welding Tables and tables with 16mm holes. This 57 Piece Fixturing Kit has the clamps and accessories to help you be productive on your new weld table from the start. Accomplish almost anything you need to do on your weld table with this capable kit. Recommended for Flextur 36" x 30" and 36" x 72" Stationary tables, and Flextur 48" x 48" with Skirt Welding tables. All of the accessories included in this kit are also sold separately. American Made in Dalton, Ohio U.S.A.
Also in this package is a Flextur 14-gauge metal pegboard / Mobile Tool Board Workstation with 3" swivel locking casters. 2-Panels, front and back. 900 lb. capacity. This sturdy matte black powder-coated Mobile Workstation keeps all tools within reach and can be moved around easily, as needed. The 2-Panel Mobile Tool Board includes 2) 14-gauge Flextur metal Tool Board panels that cover (1/2) of the cart on both sides and will hold an array of Flextur accessories including but not limited to bins, trays, and hooks that are perfect for hardware, parts, tools, and paperwork. A 2-Panel Mobile Tool Board Includes 1) Base Kit, 73" Vertical Posts, 2) 36"H x 32"W 14-gauge steel Flextur Tool Board panels.
A Flextur Mobile Tool Board 41-piece Accessory Kit for Flextur 14-gauge metal pegboard / tool board panels is included with this purchase. This 41 piece Accessory Kit has all of the accessories you'll need to efficiently use your mobile tool board. Recommended for 2 and 4-Panel Mobile Tool Board solutions.
In addition, you get a Flextur 57-piece Fixturing Kit for welding. Use with Flextur Welding Tables and tables with 16mm holes. This 57 Piece Fixturing Kit has the clamps and accessories to help you be productive on your new weld table from the start. Accomplish almost anything you need to do on your weld table with this capable kit. Recommended for Flextur 36" x 30" and 36" x 72" Stationary tables, and Flextur 48" x 48" with Skirt Welding tables. All of the accessories included in this kit are also sold separately. American Made in Dalton, Ohio U.S.A.
Also in this package is a Flextur 14-gauge metal pegboard / Mobile Tool Board Workstation with 3" swivel locking casters. 2-Panels, front and back. 900 lb. capacity. This sturdy matte black powder-coated Mobile Workstation keeps all tools within reach and can be moved around easily, as needed. The 2-Panel Mobile Tool Board includes 2) 14-gauge Flextur metal Tool Board panels that cover (1/2) of the cart on both sides and will hold an array of Flextur accessories including but not limited to bins, trays, and hooks that are perfect for hardware, parts, tools, and paperwork. A 2-Panel Mobile Tool Board Includes 1) Base Kit, 73" Vertical Posts, 2) 36"H x 32"W 14-gauge steel Flextur Tool Board panels.
A Flextur Mobile Tool Board 41-piece Accessory Kit for Flextur 14-gauge metal pegboard / tool board panels is included with this purchase. This 41 piece Accessory Kit has all of the accessories you'll need to efficiently use your mobile tool board. Recommended for 2 and 4-Panel Mobile Tool Board solutions.
PRICE
$11,499.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 48 in |
| Height | 35 in |
| Weight | 1017 lbs |
Product Details
| Type | Mobile Modular Welding Table |
| Surface Type | Hole Grid |
| Package Quantity | 1 |
| Manufacturers Part Number | 71500007 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |