Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Flextur

Model # :WBB3233214

MPN #: 71500008

Flextur™ Welding Station, 48"L x 96"W x 35"H

Product Description
This Package includes a Flextur™ Welding Table 48"L x 96"W x 35"H, with 1/2" top supported by 3/8" x 5" struts every 16", Flextur™ Tool Board panels, a full bottom shelf, casters, and a 2,000 lbs. capacity. Surface flatness is +/- .015" over 4 square feet. All 48" Tables come equipped with heavy-duty swiveling lockable 2"W x 6"H casters. Changeover is easy and quick with movable 16mm locator pin in a 2" grid pattern. Skirting along all sides has the same hole configuration and gives the flexibility to extend your table in any direction, up to 24", with a Flextur™ Fixture Block for larger Weldments. Well suited for larger jobs Flextur™ Welding Tables will improve accuracy and greatly reduce set up time for complicated Weldments. Inexperienced Welders can easily make an accurate setup and become productive in minutes with this Welding Table. Onboard steel Flextur™ tool board panels keep tools organized and within easy reach. Base requires assembly, but all welding table tops ship assembled.

In addition, you get a Flextur™ 95-piece Fixturing Kit for Welding and 41-piece Mobile Tool Board Accessory Kit. All of the accessories included in this kit are also sold separately. American Made in Dalton, Ohio U.S.A.

95 Piece Fixturing Kit Includes:
  • .75" Locator Pin (4pk)
  • 1.0" Locator Pin (8pk)
  • 1.25" Locator Pin (4pk)
  • 1.5" Locator Pin (8pk)
  • 1.75" Locator Pin (4pk)
  • 2.0" Locator Pin (8pk)
  • Locator Stop (4pk)
  • 5/8" Vertical Clamp (12pk)
  • 5/8" Horizontal Clamp (4pk)
  • Inserta Pliers Clamp (2pk)
  • Ratchet Handle Clamp (4pk)
  • 5/8" Clamp Pin (4pk)
  • 4" Tool Cradle Hook (10pk)
  • 3" Standard Hook (10pk)
  • 3" x 5" Bin (2pk)
  • Weld Gun Holder
  • 90° V-Block (2pk)
  • 90° Angle Bracket (2pk)
  • 12" x 24" Fixture Block
  • Weld Table Tool Holder
41 Piece Mobile Tool Board Accessory Kit Includes:
  • 4" Tool Cradle Hook (10pk)
  • 3" Standard Hook (10pk)
  • 6" Industrial Hook (10pk)
  • 22" Swing Arm
  • 2.75" Spray Can Holder (2pk)
  • 12" Magnet Strip
  • Screw Driver Rack
  • 3" x 5" Bin (2pk)
  • 4" x 8" Bin (2pk)
  • 30" x 15" Shelf (2pk)


PRICE
$19,999.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width96 in
Height35 in
Weight1864 lbs

Product Details

TypeMobile Modular Welding Table
Surface TypeHole Grid
Package Quantity1
Manufacturers Part Number71500008
BrandFlextur

Warranty

Warranty1 yr