Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB694979MBL

Interion® Mobile Office Partition Panel with Partial Window, 36-1/4"W x 45"H, Blue

Product Description
Interion® By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4" thick upholstered panel features an interior engineered wood (MDF) frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3" swivel casters (all locking) that provide full mobility and allow easy transport from area to area. Mobile Panels with windows include a 5mm thick translucent polycarbonate inset which allows light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Coordinates with Interion®'s complete line of office partition panels. 1 Year Limited Warranty.

PRICE
$279.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
279.95
Buy 4+ units
269.95Save $10.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/4 in
Height45 in
Window Thickness1/4 in
Window Size (W X H)31 x 9 in
Thickness1-3/4 in

Product Details

Assembly RequiredYes
TypePartial Window
Frame Color FamilyBlack
ColorBlue
MaterialSteel
DescriptionMobile Office Partition Panel with Partial Window
Manufacturers Part Number694979MBL
WindowPartial
CollectionTraditional
Partition StyleMobile
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes