Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB996026

MPN #: 3198JC

Jonti-Craft® Mobile Open Toddler Shelf Unit, 50"W x 15"D x 24-1/2"H, Birch Plywood

Product Description
Open shelving so toddlers can access toys from either side. 50" wide x 15" deep x 24½" high.

Features:

  • KYDZSafe® edges
  • KYDZTuff® finish
  • KYDZStrong® construction
  • Stationary
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$489.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
489.95
Buy 6 units - 10 units
459.95Save $30.00 (6%)
Buy 11+ units
449.95Save $40.00 (8%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Depth15 in
Height24-1/2 in
Weight54 lbs

Product Details

TypeClassroom Storage
Number of Adjustable Shelves0
Frame Color FamilyNatural
SeriesJonti-Craft®
Number of Bins0
StyleStorage Unit
Edge Color FamilyNatural
Country of OriginMade in USA
Mobile or StationaryStationary
MaterialPlywood
Construction TypeAssembled
Number of Compartments5
Package Quantity1
Manufacturers Part Number3198JC
Number of Fixed Shelves2
Base TypeMobile
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified