Jonti-Craft® Toddler Jumbo Storage Unit with Clear Totes and Lids - 48"W x 18"D x 24.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Flexible storage with two open shelves on top that measure 7" tall x 23" wide and two storage spaces for Jumbo Totes with lids on the bottom. Includes two, 48 quart Jumbo Totes with Lids.
PRICE
$575.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 24-1/2 in |
| Weight | 70 lbs |
Product Details
| Type | Classroom Bin Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Tan |
| Door Type | Open Front |
| Number of Bins | 2 |
| Style | Storage with Bins |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Bin Color | Clear |
| Description | Jumbo Storage Unit |
| Manufacturers Part Number | 1334JC |
| Number of Fixed Shelves | 2 |
| Base Type | Mobile |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |